Shop All Box, I-Beam, and Torpedo Levels
Bostitch
Stanley Bostitch 43548 48 in. Fat Max Box-Beam Level
Mfr # 43548
Zoro # G504111995
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 inch
- Accuracy 0.0005 inch
- Color Yellow
- Features MAXIMIZED ACCURACY: Block vials provide precision of 0.0005 in./in. (0.5mm/m), CONTINUOUS MARKING SURFACE with MaxEdge bridged center vial, HIGH DURABILITY AND EXACTNESS: Single-piece, aluminum box-beam structure, COMFORTABLE GRIP with large, over-molded rubber edges, BUILT FOR DAILY USE: Withstand shock with impact-absorbing end caps, MINIMIZE DAMAGE TO FINISHED SURFACES with non-marring side bumpers
- Total Number of Vials 3 vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 43548
- Zoro # G504111995
- UPC # 20076174435485
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 inch |
Height | 1.18 inch |
Details
Accuracy | 0.0005 inch |
Color | Yellow |
Features | MAXIMIZED ACCURACY: Block vials provide precision of 0.0005 in./in. (0.5mm/m), CONTINUOUS MARKING SURFACE with MaxEdge bridged center vial, HIGH DURABILITY AND EXACTNESS: Single-piece, aluminum box-beam structure, COMFORTABLE GRIP with large, over-molded rubber edges, BUILT FOR DAILY USE: Withstand shock with impact-absorbing end caps, MINIMIZE DAMAGE TO FINISHED SURFACES with non-marring side bumpers |
Total Number of Vials | 3 vial |
Material | Aluminum |
Type | Level |
Leveling Type | Box Beam |
Description
Features
- Features 2 block vials on each end to provide maximum accuracy.
- A center Max Edge vial enables users to scribe continuous lines with an improved view.
- Dual bi-material hand grips for comfort.
- Two shock absorbent end caps and non-marring side bumpers for durability.
- Level Type - Carpenter/Mason
- Leveling Axis - Horizontal, Vertical
- Body Material - Aluminum
- Rule Length - 48 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT73)
- KRAFT TOOL Chmfr, 9"x6", 45 deg. Angle 3/4"Lip Bl Stl (CF594)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- EMPIRE LEVEL 16" True Blue Digital Box Level (E105.16)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 96" L (5700-9600)
- EMPIRE LEVEL 24" True Blue Box Level (E75.24)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 72" L (5700-7200)
- STABILA MAGNETIC LEVEL 48""3VIAL (38648)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 72 in. L, Yellow (1717-7200)
- JOHNSON BOX LEVEL ALUM 48"" 3VIAL (1733-4800)
- Bostitch Levels, Compasses, and Plumb Bobs