Shop All Box, I-Beam, and Torpedo Levels
Bostitch
Stanley Bostitch 42076 48 in. Top Read I-Beam Level - Silver; Aluminum
Mfr # 42076
Zoro # G304111959
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 In
- Accuracy 0.002 In
- Color Silver
- Magnetic/Nonmagnetic Non-Magnetic
- Vial Type Level/Plumb/Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 42076
- Zoro # G304111959
- UPC # 20076174420764
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 In |
Details
Accuracy | 0.002 In |
Color | Silver |
Magnetic/Nonmagnetic | Non-Magnetic |
Vial Type | Level/Plumb/Rotating |
Vial Material | Acrylic |
Preset Angle | 45 Deg |
Number of Mounting Holes | 1 |
Material | Aluminum |
Total Number of Vials | 3 |
Description
Features
- Top read center vial for easy readability.
- Yellow vial covers for high visibility and easier reading vials.
- End caps to prevent denting.
- Level Type - Carpenter/Mason
- Leveling Axis - Horizontal, Vertical
- Body Material - Aluminum, Silver
- Rule Length - 48 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1"DR 13" EXT. W/LOCKING PIN HOLE (4013EL)
- FREUD Ultimate Plywood and Melamine Blade, 12 (LU80R012)
- KLEVER Safety Cutter, 6 1/2 in Length, Oval Handle, Rubberized Grip, Steel Blade, Yellow/Black (KCJ-XC-Y)
- KRAFT TOOL Grinding Stone, 6 Grit, 8" x 2 (SK320)
- KAPRO 985D DIGIMAN Professional 24" Magnetic Digital Level (985D-24B)
- SWANSON Swanson SVI48M I-Beam Levels Magnetic; 48 in. (SVI48M)
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- STABILA Stabila 37816 48 in. Beam Level Set (2098564)
- MILWAUKEE TOOL 16" REDSTICK Box Level (MLBX16)
- JOHNSON LEVEL & TOOL 9 Torpedo Level (1402-0900)
- KAPRO 105 Topgrade 24" Gradient Box Level w/Slope Measurements (105-24)
- Bostitch Levels, Compasses, and Plumb Bobs