Shop All Tape Measures
Bostitch
Stanley Bostitch 33730 1.25 in. x 30 ft. Fat Max Tape Rule Plastic Case - Black & Yellow
Mfr # 33730
Zoro # G904112011
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.2 in
- Blade Material Steel
- Blade Width 1-1/4 in
- Height 2.2 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 33730
- Zoro # G904112011
- UPC # 10076174337300
- Country of Origin United States
- Category Tape Measures
Dimensions
Length | 7.2 in |
Blade Width | 1-1/4 in |
Height | 2.2 in |
Width | 4.6 in |
Blade Length | 360 in |
Details
Blade Material | Steel |
Measurement Type | SAE |
Stud Markings | 16 in; 19.2 in |
Standout | 11 ft |
Case Material | ABS |
Item | Tape Measure |
Belt Clip | Yes |
Features | Lockable |
Accuracy | 0.001 in |
Graduation Marks | 1/16 in |
Description
Features
- Blade Armor coats first six inches to reinforce riveted hook end.
- Blade coated with Mylar polyester film.
- High-impact ABS case for tough environments.
- A Top forward blade lock.
- Cushion grip for slip-resistant hold.
- Convenient belt clip.
- Measure Type - Locking Rule
- Scaling System - Standard
- 0.061 in. Graduation
- Blade Material - Steel
- Blade Color - Yellow
- Case Material - Plastic Case
- Color - Black/Yellow
- Size - 0.75 in. x 16 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA TOOL KIT RUBBER BLADES 450MM (529804202)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 4" (HMX.1-1/2)
- WESTWARD #21 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL91)
- VULCAN Hammer Cross Pein 3Lb Fngl Hdl (34515)
- BOSTITCH Tape Measure, 100' Long, 5-7/8"x6-7/8"x3/4", Yellow (BOS34106)
- BOSTITCH Tape Rule, 12' Long, Thumb Latch Lock, 1/2" Wide, YW (BOS30485)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30-455)
- BOSTITCH 12 ft. Tape Measure, 1/2" Blade (30-485)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2812)
- KESON 200 ft Engineer's Tape Measure, 3/8 in Blade (NRS10200H)
- CENTURY DRILL & TOOL Tape Measure Classic Series 12Ft Length 1/2" Blade Width (72806)
- Bostitch Tape Measures