Shop All Tape Measures
Bostitch
Stanley Bostitch 33425 Powerlock II Power Return Rule 1 in.x25 ft. Chrome/Yellow
Mfr # 76174334258
Zoro # G204111660
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.8 in
- Width 4.6 in
- Length 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 76174334258
- Zoro # G204111660
- UPC # 76174334258
- Country of Origin United States
- Category Tape Measures
Dimensions
Height | 1.8 in |
Width | 4.6 in |
Length | 7.1 in |
Details
Item | Measuring Tape |
Description
Designed with the professional in mind. Secure lock helps prevent blade from creeping. Includes 16" and 19.2" stud center markings. Special Tru-Zero hook does double-duty as a pivot for drawing circles and arcs. Three-rivet corrosion-resistant hook moves for accurate inside/outside measurements.
High-visibility yellow steel blade remains rigid up to 7' and is coated with Mylar polyester film for durability. Extra-tough chrome case with belt clip that makes portability easy. Blade Length: 25'. Material: Steel. Secure lock helps prevent blade from creeping. 16" and 19.2" stud center markings. Special Tru-Zero hook does double-duty as a pivot for drawing circles and arcs. Three-rivet hook moves for accurate inside/outside measurements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Ratchet And Spring, Repair Kit (77038)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 7/16" (10 Pk) (49-66-0506)
- SUPERIOR PARTS Aftermarket Head Cap / Gasket / Exhaust Valve (w/Hole) Kit (SP 877-307K)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -7'9-1/2)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30455)
- BOSTITCH 12 ft. Tape Measure, 1/2" Blade (30-485)
- BOSTITCH Tape Rule, 12' Long, Thumb Latch Lock, 1/2" Wide, YW (BOS30485)
- BOSTITCH Tape Measure, 100' Long, 5-7/8"x6-7/8"x3/4", Yellow (BOS34106)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30-455)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58946)
- CRESCENT 1-3/16" x 35' Shockforce™ G1 Dual Sided Tape Measure (L1135-02)
- Bostitch Tape Measures