Shop All Tape Measures
Bostitch
Stanley Bostitch 30496 0.75 in. x 16 ft. Tape Measure
Mfr # 30496
Zoro # G004112010
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 30496
- Zoro # G004112010
- UPC # 76174304961
- Country of Origin China
- Category Tape Measures
Description
Features
- Abrasion-resistant polymer- coated blade.
- Durable ABS case resists high impacts.
- Measure Type - Locking Rule
- Scaling System - SAE/Metric
- Blade Material - Metal
- Size - 0.75 in. x 16 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing grip, mini, M5 x 10 mm, SS. (K0274.0005X10)
- STAHLWILLE TOOLS Ring insert tool Size 3/4 " Size of mount 14x18 mm (58624040)
- DRILL AMERICA 3/4"-20x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-3420)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 3 in L (44312)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30-455)
- BOSTITCH Tape Rule, 12' Long, Thumb Latch Lock, 1/2" Wide, YW (BOS30485)
- BOSTITCH 12 ft. Tape Measure, 1/2" Blade (30-485)
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30455)
- BOSTITCH Tape Measure, 100' Long, 5-7/8"x6-7/8"x3/4", Yellow (BOS34106)
- TITAN Tape Measure Set, Quick Read, Cushioned, 4 Piece, Contains 12', 16', 2 (TIT10902)
- SMART SAVERS 12 Ft. Tape Measure (AR064-12(ST))
- Bostitch Tape Measures