Shop All Staplers
Bostitch
Stanley Bostitch 2608248 1.5 in. x 0.5 in. Steel Medium Crown Staples; 16 Gauge - Pack of 1050
Mfr # 2608248
Zoro # G303979031
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- 1.5 in. x 0.5 in. Steel Medium Crown Staples, 16 Gauge - Pack of 1050
- Pack of 10
- Length: 1-1/2 in. Crown
- Width: 1/2 in.
- Material: Steel
- Crown Type: Medium Crown
- Gauge: 16 Ga.
- Color: Gold
- Country of Origin: Taiwan
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Glossy Clear Easy Peel Mailing Labels, Inkjet/Laser, 1x2.63, PK300 (06521)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK250 (9KFR6)
- BIC Bic VLGB11-BE Velocity Ballpoint Retractable Pen Blue Ink Bold Dozen (VLGB11-BE)
- VELAB Platform Scales 2000kg/4400lb 0.5kg/1.1lb (VE-PS2000)
- BOSTITCH Stapler, Extra Heavy-Duty, 215 Sheet, Black (BOS00540)
- BOSTITCH Antimicrobial 215 Sheet Extra Heavy Duty Stapler, Black (00540)
- BOSTITCH Stapler, Red (B777-RED)
- BOSTITCH Antimicrobial Flat Clinch Stapler, 40 Sheets, Full Strip (BOSB275RBLK)
- BOSTITCH Executive 20 Sheet Metal Stapler, Black, PK2 (B440-BLK-2PK)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB660BK)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT1)
- Bostitch Staplers