Shop All Staplers
Bostitch
Stanley Bostitch 2608016 2 in. Galvanized Steel Wire Staples - 15.5 Gauge
Mfr # 2608016
Zoro # G203978943
product price: $40.09
/ea
$40.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Width: 1/2 in.
- Length: 2 in.
- Finish: Galvanized
- Material: Steel
- Gauge: 15.5 Ga.
- Indoor or Outdoor: Indoor
- Size: 2 in.
- Country of Origin: United States
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Manila Index Guide 5 x 8", PK100 (57030)
- MEAD 9-3/4 x 7-1/2" Sewn Composition Book (MEA09910)
- GENERAL Paper Bags, 40 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, Kraft, PK500 (18412)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- BOSTITCH B8 Xtreme Duty Plier Stapler (B8HDP)
- BOSTITCH No-Jam Booklet Stapler, Black (B440SB)
- BOSTITCH Ascend Stapler, 20-Sheet Capacity, Magenta (B210R-MAG)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB515BK)
- BOSTITCH 0.25 in. Power Crown Premium Staples Chisel - Silver (BO464954)
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Black (B8HDP)
- METABO HPT Pro Stapler Nrw Crn 18Ga (N3804A5M)
- Bostitch Staplers