Shop All Staplers
Bostitch
Stanley Bostitch 2607950 1.38 in. Galvanized Stainless Steel Wire Staples - 18 Gauge
Mfr # 2607950
Zoro # G903979226
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Width: 7/32 in.
- Length: 1-3/8 in.
- Finish: Galvanized
- Material: Stainless Steel
- Gauge: 18 Ga.
- Indoor or Outdoor: Indoor
- Size: 1-3/8 in.
- Country of Origin: Taiwan
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Red, PK500 (WAU22551)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 10/50)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37855)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Black (B8HDP)
- BOSTITCH Heavy-Duty Stapler, 130 Sheet Capacity, Black (BOSB310HDS)
- BOSTITCH Stapler, Red (B777-RED)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- BOSTITCH Stapler, 20-Sheet, Half Strip, Black (BOSB150BLK)
- BOSTITCH Desk Stapler, 25 Sheet, Black (BOSB777BLK)
- SWINGLINE ® LightTouch® Heavy Duty Stapler, 120 Sheet Capacity, Gray (90010)
- Bostitch Staplers