Shop All Staplers
Bostitch
Stanley Bostitch 2607745 1 in. Galvanized Stainless Steel Wire Staples - 18 Gauge
Mfr # 2607745
Zoro # G803978992
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Width: 7/32 in.
- Length: 1 in.
- Finish: Galvanized
- Material: Stainless Steel
- Gauge: 18 Ga.
- Indoor or Outdoor: Indoor
- Size: 1 in.
- Country of Origin: Taiwan
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Stainless Steel Scissors Set 8 pc (20183)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 8" x 8" Core, 5/8" x 5400', Black, 1/Coil (PSH290)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 6", Kraft, 25/Bundle (11R252)
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Green, PK25 (32003)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB515BK)
- BOSTITCH Heavy-Duty Stapler, 60 Sht Capacity, 2-1/2"x9-1/4"x5-1/4", BK (BOS03201)
- BOSTITCH Stanley Bostitch® Heavy Duty Personal Stapler, 60 Sheet Capacity, Black (3201)
- BOSTITCH Stapler, Desk, Epic Exec, Magenta (B777RMAG)
- BOSTITCH Stapler, Blue (B777-BLUE)
- BOSTITCH Electric Stapler, 25Sht, White (02011)
- SWINGLINE Stapler, Standard, Black (S7040501B)
- Bostitch Staplers