Shop All Utility Knives
Bostitch
Stanley Bostitch. 10189C Interlock Safety Utility Knife w/Self-Retracting Round Point Blade; Orange
Mfr # 10189C
Zoro # G103893537
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-5/16 In
- Overall Thickness 3/4 In
- Overall Length 5-7/8 In
- Handle Type Contour-Grip
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 10189C
- Zoro # G103893537
- UPC # 10076174101895
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 1-5/16 In |
Overall Length | 5-7/8 In |
Blade Length | 2-1/8 In |
Details
Overall Thickness | 3/4 In |
Handle Type | Contour-Grip |
Handle Material | Aluminum |
Handle Color | Orange |
Blade material | Carbon Steel |
Description
Spring-loaded, round point blade retracts automatically when not in use. Set for two cutting depths. Replacement blades (HUNX492/COS091470), sold separately. Knife Type: Retractable Blade Knife; Blade Type: Retractable; Round Point; Number of Blades: 1; Handle Material: Metal Casing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size 6 pt Standard Depth, Black Oxide (J07522)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 6 pcs (54TN25)
- MITEE-BITE PRODUCTS Multi-Fixture Clamp, Modulr, Large, No Nose (23178)
- SWANSON TOOL 48" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB48M)
- BOSTITCH Knives, Retractable, Metal (10-499)
- BOSTITCH Quick Point Utility Knife, 9 mm, Yellow/Black (10131P)
- BOSTITCH Classic 99 Utility Knife w/Retractable Blade, Gray (10-099)
- BOSTITCH Utility Knife, Retractable, Plastic, Yellow Utility, 6" L (10-065)
- BOSTITCH Quick-Change Utility Knife, Curved, Retract, STST (BOS10788)
- BOSTITCH Quick-Change Utility Knife, w/3 Blades, 6", Black (BOS10499)
- TINKERTOOLS 3.5 in. VKP Rounded Tip Red Knife 24 Piece (TI1402940)
- Bostitch Knives, Cutters & Snips