Shop All Staplers
Bostitch
Standard Plier Stapler
Mfr # SSP-99
Zoro # G604860717
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 2.13
- Material Metal
- Height 11.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 2.13 |
Height | 11.06 |
Details
Color | Black |
Material | Metal |
Description
Standard Plier Stapler delivers comfortable, easy-to-squeeze plier stapling. Long-lasting metal and composite construction deliver superior performance in an effortless, easy-squeeze lever design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Hanging Folder Index Tabs, 2 In, PK25 (UNV42215)
- WESTCOTT Opener, Letter, BreastCancer, Pink (15424)
- SMEAD SuperTab Colored File Folders, 1/3-Cut Tabs, Letter Size, Asstd, PK24 (11956)
- MINDWARE KEVA® Contraptions (44156)
- BOSTITCH STAPLER, ELEC, IMPULSE 25, WE (BOS02011)
- BOSTITCH Stapler, w/Sharpener, Blue (B696R-BLUE)
- BOSTITCH Full Strip Booklet Stapler, AntiJam, 20 Sheet Cap., Black (BOSB440SB)
- BOSTITCH Stapler, Desk, Ergonomic, Black (02257)
- BOSTITCH Stapler, w/Sharpener, Magenta (B696R-MAG)
- BOSTITCH Ascend Stapler, 20-Sheet Capacity, Magenta (B210R-MAG)
- SWINGLINE Desk Stapler, 20 Sheet, Chrome (S7074720E)
- Bostitch Staplers