Shop All Wire Carts
Bostitch
Small Stowaway Folding Utility Cart, Chrome
Mfr # BSAC-SMCR
Zoro # G004860713
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Weight Capacity 31
- Finish Chrome
- Depth 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BSAC-SMCR
- Zoro # G004860713
- UPC # 842048032939
- Country of Origin China
- Category Wire Carts
Dimensions
Depth | 9.5 in |
Width | 22 in |
Overall Length | 30 in |
Overall Width | 22 in |
Details
Material | Steel |
Color | Chrome |
Weight Capacity | 31 |
Finish | Chrome |
Includes | Optional wall mount bracket |
Weight | 31 lb |
For Use With | Ideal for use in retail stores, offices, garages, hospitals, and more |
Description
Storage space and location is the number one user issue with current cart designs. Our Bostitch Stowaway Folding Carts have a patented folding design that stores away in 4x less space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR29092)
- PEERLESS CHAIN 1/2 G70 CL SLIP W/LAT YC, UPC, 8015666 (8015666)
- ANCRA INTERNATIONAL Ancra® 49207-127 Double-L Track Storage Slider Web Winch (49207-127)
- BOSTITCH Small Stowaway Folding Utility Cart, Black (BSAC-SMBLK)
- ZORO SELECT Wire Cart, 2 Shelf, 60x24x39, Black (2HDJ2)
- R&B WIRE PRODUCTS Wire Utility Cart with Single Pole Rack, 2.5 Bushel, Chrome (100CEC91C)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- NEXEL Mail Cart - 22 x 44 x 35 in. (SC16362)
- GREENLEE Wire Cart Expander Kit (10462)
- Bostitch Utility & Storage Carts