Shop All Utility Knives
Bostitch
Self-retracting Utility Knife, Self-Retracting Utility
Mfr # 10189C
Zoro # G6182911
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Contoured
- Blade Operation Self-Retracting
- Blade Type Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 10189C
- Zoro # G6182911
- UPC # 076174101898
- Country of Origin United States
- Category Utility Knives
Details
Item | Self-retracting Utility Knife |
Handle Type | Contoured |
Blade Operation | Self-Retracting |
Blade Type | Utility |
Description
Self-retracting Utility Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK16 (SK16-6.5)
- WESTWARD Combination Wrench, 2", SAE, Black Oxide (54RZ45)
- REMCO Paddle Scraper with Holes, 40L, White (67745)
- BOSTITCH Retractable Utility Knife, Plastic Handle, 6", Yellow (BOS10065)
- BOSTITCH Retractable, 6 PK (10-499)
- BOSTITCH Quick-Change Utility Knife, Curved, Retract, STST (BOS10788)
- BOSTITCH Quick Point Utility Knife, 9 mm, Yellow/Black (10131P)
- BOSTITCH Quick-Change Utility Knife, w/3 Blades, 6", Black (BOS10499)
- BOSTITCH Knives, Retractable, Metal (10-499)
- GARDENCARE Mini Harvest Utility Hook Knife Grape Melon 25 in Curved Serrated Stainless Steel Blade (GA146622)
- Bostitch Utility Knives