Shop All Utility Knives
Bostitch
Retractable, 6 PK
Mfr # 10-499
Zoro # G501859791
product price: $55.99
/pk 6, $9.33/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Utility Knives Stock No. Stanley 11-921, Stanley 11-921A
- Blade Type Retractable
- Type Retractable Blade Knife
- Color Gray
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 10-499
- Zoro # G501859791
- Country of Origin United States
- Category Utility Knives
Dimensions
Length | 6" |
Details
Fits Utility Knives Stock No. | Stanley 11-921, Stanley 11-921A |
Blade Type | Retractable |
Type | Retractable Blade Knife |
Color | Gray |
Material | Metal |
Number of Blades | 1 |
Weight | 9.95 lbs |
Description
Swing-out blade storage magazine. Three-position retractable blade slide. Includes three blades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PG7-PG21 Step Bit (28MM) (48-89-9321)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0910)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- URREA Front wheel drive hub puller (4276)
- BOSTITCH Quick Point Utility Knife, 9 mm, Yellow/Black (10131P)
- BOSTITCH Quick-Change Utility Knife, Curved, Retract, STST (BOS10788)
- BOSTITCH Classic 99 Utility Knife w/Retractable Blade, Gray (10-099)
- BOSTITCH Utility Knife, Retractable, Plastic, Yellow Utility, 6" L (10-065)
- BOSTITCH Knives, Retractable, Metal (10-499)
- BOSTITCH Quick-Change Utility Knife, w/3 Blades, 6", Black (BOS10499)
- OLFA Utility Knife Utility, 6 in L (L-1)
- Bostitch Utility Knives