Shop All Pneumatic Parts
Bostitch
Retaining Ring, 6mm
Mfr # 9R189716
Zoro # G2487646
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LPF21PL, LPF33PT
- Fits Brand Bostitch
- Product Type Retaining Ring
- Compatible with Manufacturer Part Number LPF21PL, LPF33PT
- Compatible with Brand Bostitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 9R189716
- Zoro # G2487646
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Retaining Ring, 6mm |
For Use With Mfr. Model Number | LPF21PL, LPF33PT |
Fits Brand | Bostitch |
Product Type | Retaining Ring |
Compatible with Manufacturer Part Number | LPF21PL, LPF33PT |
Compatible with Brand | Bostitch |
Description
Retaining Ring, 6mm, Series Not Applicable, Compatible with Grainger Part Number 36Z448, 36Z449, Product Type Retaining Ring, Compatible with Manufacturer Part Number LPF21PL, LPF33PT, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP2083W)
- 3M Lock Ring A0001, 1/pk (A0001)
- COXREELS Gear Guard for 1175 Series (7700)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- BOSTITCH Safety Sleeve (P2840003732)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- BOSTITCH Sequential Kit (SEQ6)
- BOSTITCH Spring Constant For (SC97A)
- DYNABRADE Dynabelter Contact Arm Assembly (11684)
- 3M Random Orbital Sander Housing A1330, 1/pk (28150)
- MI-T-M Knob (7-0177)
- Bostitch Compressor, Air Tank & Pneumatic Tool Parts