Shop All Pneumatic Parts
Bostitch
Retaining Ring, 42mm
Mfr # 9R189704
Zoro # G2487768
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bostitch
- For Use With Mfr. Model Number LPF21PL, LPF33PT
- Compatible with Manufacturer Part Number LPF21PL, LPF33PT
- Product Type Retaining Ring
- Compatible with Brand Bostitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 9R189704
- Zoro # G2487768
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Retaining Ring, 42mm |
Fits Brand | Bostitch |
For Use With Mfr. Model Number | LPF21PL, LPF33PT |
Compatible with Manufacturer Part Number | LPF21PL, LPF33PT |
Product Type | Retaining Ring |
Compatible with Brand | Bostitch |
Description
Retaining Ring, 42mm, Series Not Applicable, Compatible with Grainger Part Number 36Z448, 36Z449, Product Type Retaining Ring, Compatible with Manufacturer Part Number LPF21PL, LPF33PT, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Multipurpose Grease, Food Grade, 14 Oz. (TF220211)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-115 RESALE (123357 1-15/16 SCM INS)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X04)
- BOSTITCH Sequential Kit (SEQ6)
- BOSTITCH Safety Sleeve (P2840003732)
- BOSTITCH Spring Constant For (SC97A)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- DYNABRADE Shaft (11054)
- FREEMAN Z1438MMSAP 1/4" x 3/8" Male to Male Swivel Automotive Plug (Z1438MMSAP)
- DYNABRADE Speed Regulator (56578)
- Bostitch Compressor, Air Tank & Pneumatic Tool Parts