Shop All Carton Staplers
Bostitch
Remover, Staple, Carton, Hvdty
Mfr # G27W
Zoro # G7728441
original price:
$16.19
10% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Manual
- Length 5.25"
- Color Chrome
- Height 3.5"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # G27W
- Zoro # G7728441
- Country of Origin China
- Category Carton Staplers
Dimensions
Length | 5.25" |
Height | 3.5" |
Width | 2" |
Details
Item | Carton Stapler Remover |
Style | Manual |
Color | Chrome |
Duty | Heavy |
Housing Material | Metal |
Staple Capacity | 250 |
Tool Weight | 0.45 lbs. |
Stapling Position | Bottom |
Description
Remover,Staple,Carton,Hvdty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Giant Magnetic Pattern Blocks (9863)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Blue, PK12 (UNV07053)
- ENCORE PACKAGING BiSupport Material Roll Stand 72 (EP-6455-72)
- CREATIVE WARE Double Walled Party Tub Aqua (RM-DWTUB-AQU)
- PARTNERS BRAND Pneumatic/Roll Feed Carton Stapler, 5/8", Orange, 1/Each (ST118)
- ISM/CCC Carton Closing Stapler, 100 Staple Cap, 1-3/8" Crown, Light-Med Duty (2618-0231)
- ISM/CCC Carton Closing Stapler, 100 Staple Cap, 1-3/8" Crown, Light-Med Duty (2618-2521)
- SPEC OPS M3 Precision Plier Stapler (M3)
- ISM ENTERPRISES ISM SW- 9040 3/4 Bostitch Style Stick Staples (1602-1043)
- FASCO 11677F F1B 777-16A Carton Plier Stapler For Jk777 Series Staples, 1 Pk (F1B 777-16A)
- ISM/CCC Pneumatic Roll Stapler Repair Kit (3514-0205)
- Bostitch Carton Staplers