Shop All Desk Lamps
Bostitch
Qi Wireless Charging LED Desk Lamp White ()
Mfr # LED2107-WHT
Zoro # G906156525
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic lamp shade, base ,silicon gooseneck
- Finish white
- Color white
- Height 12.2
- Depth 5.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # LED2107-WHT
- Zoro # G906156525
- UPC # 842048035756
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 12.2 |
Depth | 5.7 |
Details
Material | plastic lamp shade, base ,silicon gooseneck |
Finish | white |
Color | white |
Description
Sleek design meets functionality with the Qi Wireless Charging LED Desk Lamp from Bostitch. Charge your phone without any messy wires with wireless charging built into the lamp’s base and keep your phone within reach to never miss a phone call. With a minimalistic design, this white desk lamp can dim to the ideal lighting level for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Linear Lamp, 2100 lm, 4000K Color Temp (LED14ET8/G/4/840)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8753-001)
- EURI LIGHTING LED BR30 65W Dim ES (EB30-11W3020e)
- TROY Zen 1Lt Table Lamp (PTL1007)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KT-VLED1502-BLK)
- BOSTITCH Metal Gooseneck LED Desk Lamp (VLED1800BK)
- BOSTITCH Desk Lamp with Storage Cup, Navy (LED2105-NVY)
- BOSTITCH Swing Arm Metal Desk Lamp, Black (VLF100D)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, White (KT-VLED1810-WHITE)
- BOSTITCH Wireless Charging LED Desk Lamp, Gold (VLED1825GOLD-BOS)
- CREEKWOOD HOME Traditional Ceramic Textured Thumbprint Tear Drop Shaped Table Desk Lamp, White Fabric Shade, Blue (CWT-2001-BL)
- Bostitch Desk Lamps