Shop All Staple Removers
Bostitch
Professional Magnetic Staple Remover, Black, PK3
Mfr # 40000M-BLK-3PK
Zoro # G304860734
product price: $6.95
/pk 3, $2.32/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 8.5
- Width 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 40000M-BLK-3PK
- Zoro # G304860734
- UPC # 842048030966
- Country of Origin China
- Category Staple Removers
Dimensions
Height | 8.5 |
Width | 1.75 |
Details
Color | Black |
Description
Switch from the paper-tearing pinch removers to this easy to use push-style staple remover. The push-style mechanism effortlessly and neatly removes staples without leaving you with unprofessional torn corners. Once the staple is lifted from the paper, the staple remover has a staple grabber feature that secures them from becoming loose and causing a mess.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35041)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (11R362)
- DYKEM Paint Marker, Medium Tip, Orange Color Family, Paint (84205)
- VICTOR TECHNOLOGY Pocket Calculator, LCD, 8 Digits (900)
- BOSTITCH Stanley Bostitch® Premium Staple Remover, Push Style, Chrome, 1 Each (G2K)
- BOSTITCH Contemporary Staple Remover, Charcoal (BOS40000)
- BOSTITCH Magnetic Staple Remover, Black (40000M-BLK)
- BOSTITCH Remover, Staple, Magnetic, Bk (40000MBLK)
- BUSINESS SOURCE Remover, Staple, Blk (65650)
- BAUMGARTENS Remover, Staple (67940)
- SWINGLINE Staple Remover, Black (S7038101P)
- Bostitch Staple Removers