Shop All Office Staples
Bostitch
Premium Standard Staples - 1/4" (6mm), PK5000
Mfr # SBS191/4CPR
Zoro # G804860692
product price: $0.86
/ea
Sold in multiples of 8 for $6.88
$6.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # SBS191/4CPR
- Zoro # G804860692
- UPC # 77914058182
- Country of Origin China
- Category Office Staples
Details
Material | Metal |
Description
Standard staples manufactured from superior quality high carbon steel wire, easy stapling performance. Sharp chisel point ensures less jamming.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA8)
- FLASH FURNITURE 24 x 36 Black Magnetic Hanging Chalkboard (HGWA-4GD-CRE8-172315-GG)
- SMEAD Hanging File Folder, Green, PK25 (64010)
- ZORO SELECT Shipping Carton, Kraft, 65 lb., Single (11A687)
- BOSTITCH Standard Staples, Chisel Point, 1/4"Leg Length, Metal, 5000/BX PK (BOSSB10)
- BOSTITCH B8 PowerCrown Premium Staples - 1/4" (6mm), PK5000 (STCRP21151/4)
- BOSTITCH Stanley Bostitch® Standard Staples, 20 Sheet Capacity, 1/4" Leg Length, 210 Per Strip, 5000/Box (SBS1914CP)
- BOSTITCH Staples, Heavy Duty, 3/8 In. Leg, PK5000 (BOSSB35PHD5M)
- BOSTITCH Staples, Heavy Duty, 1/2 In. Leg, PK1000 (ACI1913)
- BOSTITCH STAPLES 3/4""L 16GA (16S2-19SG10M)
- SWINGLINE Staples, Standard, Chsl, 1/4", PK5000 (35108)
- Bostitch Office Staples