Shop All Pneumatic Nails
Bostitch
Pneumatic Nail, 3 in L, Galvanized, Round Head, 28 Degrees
Mfr # S10DGAL-FH
Zoro # G408019076
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Finish Galvanized
- Collation Angle 28 Degrees
- Collation Type Wire
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # S10DGAL-FH
- Zoro # G408019076
- UPC # 77914038832
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Pneumatic Nail |
Finish | Galvanized |
Collation Angle | 28 Degrees |
Collation Type | Wire |
Shank Type | Smooth |
Head Type | Round |
Collation Configuration | Weld |
Description
2,000 Count, 3 x 120, Smooth Shank, Galvanized, 28 Degree Wire Weld, Full Head Stick Nail, Thickcoat Galvanization Provides Consistent, High Performance Corrosion Resistant Coating Designed To Meet Or Exceed The Performance Of ASTM A153 Hot Dipped Galvanized, Specifically Designed For Use In All Pressure Treated Lumber Exterior Applications, Fits Bostitch Model F28WW, TV 632556 Other Bostitch Models N80SB N88WW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 5 PK (61ASR18075)
- SENCO Collated Finishing Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX21EAAN)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass, 100 PK (DV-006-TH-PK100)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 140 mm Shaft Dia, 2 PK (M36000.140.0001)
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR3DGAL)
- BOSTITCH Collated Finishing Nail, 2 in L, 16 ga, Coated, Round Head, Straight (SB16-2.00-1M)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Flat Head, 21 Degrees, 5000 PK (RH-S8D113EP)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1540)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Round Head, Straight (SB16-1.5-1M)
- BOSTITCH Collated Framing Nail, 3 in L, Full Head, 28 Degrees (S10D-FH)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-1.50)
- Bostitch Pneumatic Nails