Shop All Pneumatic Nails
Bostitch
Pneumatic Nail, 3 in L, Coated, 28 Degrees
Mfr # S10D131-FH
Zoro # G908171724
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Finish Coated
- Collation Angle 28 Degrees
- Shank Type Smooth
- Point Type Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # S10D131-FH
- Zoro # G908171724
- UPC # 77914048862
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Pneumatic Nail |
Finish | Coated |
Collation Angle | 28 Degrees |
Shank Type | Smooth |
Point Type | Diamond |
Collation Configuration | Stick |
Description
3 x 131 Plain Shank Stick Nail, Fits Bostitch N80SB, N88WW F28WW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M11 Steel, Zinc Plated Finish, 50 PK (M37020.110.0001)
- GRIP-RITE 4 IN X 10 IN PGP EXT STAR GOLD 25 LB (LP4STGDBK)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 in, Steel, Plain Finish, 100 PK (08443)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.037.1200)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Round Head, 15 Degrees (C4R90BDSS)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Polymer Coated, Flat Head, 35 Degrees, 1000 PK (PT-MC14815-1M)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Thickcoat Galvanized, Full Round Head, 15 Degrees (C6R99BCG)
- BOSTITCH Collated Framing Nail, 3 in L, 15 ga, Coated, Offset Round Head, 33 Degrees (PT-10D120FH25)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Full Round Head, 15 Degrees (C12R120DSS)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S12D131HDG)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014)
- Bostitch Pneumatic Nails