Shop All Pneumatic Nails
Bostitch
Pneumatic Nail, 3-1/4 in L, Coated, Round Head, 21 Degrees
Mfr # RH-S12D131EP
Zoro # G503910858
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Head Type Round
- Collation Angle 21 Degrees
- Collation Type Plastic
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # RH-S12D131EP
- Zoro # G503910858
- UPC # 77914025580
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Details
Item | Pneumatic Nail |
Finish | Coated |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Point Type | Diamond |
Collation Configuration | Stick |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (2351)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 24 PK (61676)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Zinc Plated Steel (U17243.050.0300)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61908)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 10 ga, Galvanized, Round Head, 33 Degrees (PT-8DR113GFH2)
- BOSTITCH Collated Framing Nail, 3 in L, Full Head, 28 Degrees (S10D-FH)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Full Round Head, 15 Degrees (C12R120DSS)
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C7R90BDG)
- BOSTITCH Collated Roofing Nail, 1-3/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR5DGAL)
- BOSTITCH Pneumatic Nail, 1-1/2 in L, 10 ga, Galvanized, Full Round Head, 34 Degrees (PT-MC14815G.5M)
- SPOTNAILS Collated Brad Nail, 2-1/2 in L, 16 ga, Hot Dipped Galvanized, Brad Head, Straight (16240SS-316)
- Bostitch Pneumatic Nails