Shop All Pneumatic Nails
Bostitch
Pneumatic Nail, 2-3/8 in L, Galvanized, Round Head, 21 Degrees
Mfr # RH-S8D113HDG
Zoro # G408091126
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Finish Galvanized
- Collation Angle 21 Degrees
- Collation Type Plastic
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # RH-S8D113HDG
- Zoro # G408091126
- UPC # 77914039105
- Country of Origin Mexico
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Pneumatic Nail |
Finish | Galvanized |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Head Type | Round |
Collation Configuration | Strip |
Description
5,000 Count, 238 x 113, Hot Dipped Galvanized Round Head Nail, To Be Used In Bostitch N88RH, N88RH2MCN, F21PL Most Other 21 Degree Plastic Collated Round Head Nailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 3 PK (39201)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 25 PK (07332-PWR)
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5025)
- STINGER Nail Cap Plastic Rs 2 In Eg (0135133)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 21 Degrees (RH-S8DR113HDG)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S8DRGAL-FH)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.50)
- BOSTITCH Collated Framing Nail, 3 in L, Full Head, 28 Degrees (S10D-FH)
- BOSTITCH Collated Metal Connector Nail, 2-1/2 in L, Galvanized, Full Round Head, 35 Degrees (PT-MC14825G.5M)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 15 Degrees, 3600 PK (C6P99D)
- METABO HPT Collated Framing Nail, 3-1/4 in L, Bright, Full Round Head, 21 Degrees (10107HPT)
- Bostitch Pneumatic Nails