Shop All Staplers
Bostitch
Plier Stapler - Uses SP191/4 Staples
Mfr # P3-CHROME
Zoro # G804860753
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Width 7.17
- Material Metal
- Height 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 7.17 |
Height | 2.36 |
Details
Color | Chrome |
Material | Metal |
Description
A specially designed handheld plier stapler with a No-Jam mechanism and easy squeeze lever for stress-free operation. Made for easier premium plier stapling, this durable all-metal unit staples up to 20 sheets of paper while remaining staple jam free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Report Cover, Press Guard, Top Bound, 3" Cap, 11"x17", BK (SMD81178)
- SMEAD Expanding Partition Wallet, Poly, Blue (71953)
- C-LINE PRODUCTS Name Badge, Pin, Insert, 3.5 x 2-1/4", PK100 (94223)
- ALLIANCE RUBBER 08994 SuperSize Bands Large 12 Heavy Duty Latex Rubber Bands For Oversized Jobs, Red, 18PK (ALL08994)
- BOSTITCH Full Strip Booklet Stapler, AntiJam, 20 Sheet Cap., Black (BOSB440SB)
- BOSTITCH InPower™ Spring-Powered Desktop Stapler, 20-Sheet (1123)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB660BK)
- BOSTITCH Ergonomic Desktop Stapler, BlacK, PK2 (02257-2PK)
- BOSTITCH Stapler, 40-Sheet, Half Strip, Flat Clinch, Black (BOSB175BLK)
- BOSTITCH Stapler, w/Sharpener, Blue (B696R-BLUE)
- UNIVERSAL ONE Stapler, Full Strip, Black/Gray, Top (UNV43148)
- Bostitch Staplers