Shop All Staplers
Bostitch
Plier Stapler, 20 Sheet, Black
Mfr # BOSSSP99
Zoro # G5606246
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Throat Depth 2 1/2 in
- Leg Length 0.25"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 2 1/2 in |
Leg Length | 0.25" |
Details
Item | SSP-99 Standard Plier Stapler |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Black |
Tool Weight | 1.1 lbs |
Loading | Rear |
Material | Metal/Rubber |
Staple Capacity | 210 |
For Use With | 1/4 in Staples |
Features | Tacking |
Product Type | SSP-99 Standard Plier Stapler |
Staple Type | Standard |
Power Source | Manual |
Replacement Staples | Bostitch® SBS191/4CP |
Description
SSP-99 Standard Plier Stapler, Sheet Capacity 20, Throat Depth 2 1/2 in, Black, Staple Capacity 210, Material Metal/Rubber, Rear Loading, For Use With 1/4 in Staples
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT66)
- AZAR DISPLAYS Six-Pocket Two-Tier Revolving Trifold Brochure Holder (252806)
- ADAMS MFG Adams® Invoice Book, 2-Part, 8-7/16" x 5-9/16", White/Canary, 50 Sets/Pad (DC5840)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- BOSTITCH Spring-Powered Heavy Duty Stapler, 60-Sheet Capacity (1200)
- BOSTITCH Stapler, Dsk, Classic, Full, Black (B515BLACK)
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Black (B8HDP)
- BOSTITCH Desk Stapler, Antimicrobial, Blue (B210R-BLUE)
- BOSTITCH Desktop Stapler, 20 Sheet, Black (BOSB210BLK)
- BOSTITCH InJoy Spring-Powered Compact Stapler, 20-Sheet Capacity, Black (1510)
- MAX Heavy-DutyFlat-Clinchtapler, (HD11UFL)
- Bostitch Staplers