Shop All Pneumatic Parts
Bostitch
Pin Spring, M3 x 45mm
Mfr # 174086
Zoro # G2488547
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bostitch
- For Use With Mfr. Model Number MCN250
- Product Type Spring Pin
- Compatible with Brand Bostitch
- Compatible with Manufacturer Part Number MCN250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 174086
- Zoro # G2488547
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Pin Spring, M3 x 45mm |
Fits Brand | Bostitch |
For Use With Mfr. Model Number | MCN250 |
Product Type | Spring Pin |
Compatible with Brand | Bostitch |
Compatible with Manufacturer Part Number | MCN250 |
Description
Pin Spring, M3 x 45mm, Series Not Applicable, Compatible with Grainger Part Number 3HZF7, Product Type Spring Pin, Compatible with Manufacturer Part Number MCN250, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Flange Set (50269)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- ALL TOOL DEPOT 3/8" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) (FRL803NA)
- FAG BEARINGS FAG-6005 2RS C3, Deep Groove BBear, Single Row 90Mm, 6005 2RS C3 (6005 2RS C3)
- BOSTITCH Spring Constant For (SC97A)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- BOSTITCH Safety Sleeve (P2840003732)
- BOSTITCH Sequential Kit (SEQ6)
- GAST Shroud Roc 48Fr Sp Af535 (AF535Y)
- CAMOZZI #S6510 6-1/8, Male Connector, 6MM OD X G1/8 (S6510 6-1/8)
- DYNABRADE Bearing (11013)
- Bostitch Compressor, Air Tank & Pneumatic Tool Parts