Shop All Pneumatic Parts
Bostitch
Pin Spring, M3 x 30mm
Mfr # 174071
Zoro # G2488641
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bostitch
- For Use With Mfr. Model Number MCN250, N66C-1
- Product Type Spring Pin
- Compatible with Manufacturer Part Number MCN250, N66C-1
- Compatible with Brand Bostitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 174071
- Zoro # G2488641
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Pin Spring, M3 x 30mm |
Fits Brand | Bostitch |
For Use With Mfr. Model Number | MCN250, N66C-1 |
Product Type | Spring Pin |
Compatible with Manufacturer Part Number | MCN250, N66C-1 |
Compatible with Brand | Bostitch |
Description
Pin Spring, M3 x 30mm, Series Not Applicable, Compatible with Grainger Part Number 3HZF7, 3HZF8, Product Type Spring Pin, Compatible with Manufacturer Part Number MCN250, N66C-1, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/4" Barbed x 1-1/2" MNPT Adapter (HB150-125)
- APACHE 1" Female Hose Barb (44029600)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.90" OD (5V594)
- DAYTON Brush and Spring (26-085-0014-000)
- BOSTITCH Sequential Kit (SEQ6)
- BOSTITCH Spring Constant For (SC97A)
- BOSTITCH Safety Sleeve (P2840003732)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- DYNABRADE Spring, 11359 (11359)
- FREEMAN Z1414FFUC 1/4" x 1/4" Female to Female Universal Coupler (Z1414FFUC)
- WESTWARD Die, Alloy Steel M8x1-1/4 (CCT1060-161)
- Bostitch Compressor, Air Tank & Pneumatic Tool Parts