Shop All Pneumatic Parts
Bostitch
Pin Spring, M3 x 22mm
Mfr # 174070
Zoro # G2488650
original price:
$2.23
10% off
new price: $1.99
/ea
Sold in multiples of 7 for $13.93
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MCN250, N66C-1
- Fits Brand Bostitch
- Compatible with Manufacturer Part Number MCN250, N66C-1
- Compatible with Brand Bostitch
- Product Type Spring Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 174070
- Zoro # G2488650
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Pin Spring, M3 x 22mm |
For Use With Mfr. Model Number | MCN250, N66C-1 |
Fits Brand | Bostitch |
Compatible with Manufacturer Part Number | MCN250, N66C-1 |
Compatible with Brand | Bostitch |
Product Type | Spring Pin |
Description
Pin Spring, M3 x 22mm, Series Not Applicable, Compatible with Grainger Part Number 3HZF7, 3HZF8, Product Type Spring Pin, Compatible with Manufacturer Part Number MCN250, N66C-1, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6201 2Z 1/2 C3, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 12 C3 (6201 2Z 1/2 C3)
- GATES Predator Single Belts, BP59 (BP59)
- MEGADYNE HTB Timing G BELT T-BELTS (800-8M-18)
- CENTURY Condenser Fan Motor, 1/6to1/4HP, 1075 rpm (9723)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- BOSTITCH Safety Sleeve (P2840003732)
- BOSTITCH Sequential Kit (SEQ6)
- BOSTITCH Spring Constant For (SC97A)
- 3M Retaining Ring - Internal A0039, 1/pk (28112)
- FREEMAN Z1414MMBC 1/4" x 1/4" Male to Male Brass Barbed Coupler (Z1414MMBC)
- GROZ Filter/Lubricator Bowl, Standard (LA2002)
- Bostitch Pneumatic Parts