Shop All Staplers
Bostitch
Personal Heavy Duty 60 Sheet Stapler
Mfr # PHD-60
Zoro # G404860719
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.56
- Material Plastic; Metal
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.56 |
Height | 5 |
Details
Color | Black |
Material | Plastic; Metal |
Description
Tackle your heavy duty stapling jobs without taking up space on your desk. Staples up to 60 sheets with one size staple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Marker, Jumbo Tip, Red Color Family, Ink (19N836)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 232)
- ZORO SELECT Mailer Envelope, White, 24 in. W, PK125 (36DZ11)
- NAVIGATOR Paper, 20#, 97Br, 11X17, Brw Pk (SNANMP1720)
- BOSTITCH Heavy-Duty Stapler, 60 Sht Capacity, 2-1/2"x9-1/4"x5-1/4", BK (BOS03201)
- BOSTITCH Stapler, 40-Sheet, Half Strip, Flat Clinch, Black (BOSB175BLK)
- BOSTITCH Battery Operated Electric Stapler, Black (MDS20-BLK)
- BOSTITCH Desktop Stapler, 20 Sheet, Red (ACI1124)
- BOSTITCH InJoy Spring-Powered Compact Stapler, 20-Sheet Capacity, Black (1510)
- BOSTITCH STAPLER, ELEC, IMPULSE 25, WE (BOS02011)
- SWINGLINE Omnipress SO60 Heavy-Duty Full Strip Stapler, 60-Sheet Capacity, Black/Gray (5000590)
- Bostitch Staplers