Shop All Pencil Sharpeners
Bostitch
Pencil Sharpener
Mfr # EPS11HC
Zoro # G5263277
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AC
- Color Silver/Black
- Type Electric
- Blade Material Hardened Carbon Steel
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # EPS11HC
- Zoro # G5263277
- UPC # 077914052678
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Depth | 10.69" |
Size | Extra-Large |
Height | 9" |
Details
Item | Pencil Sharpener |
Power Source | AC |
Color | Silver/Black |
Type | Electric |
Blade Material | Hardened Carbon Steel |
Standards | UL Listed |
For Use With | Bostitch® EPS11-K Replacement Cutter Cartridges |
Weight | 4.34 lbs |
Description
Pencil Sharpener
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Pre-Inked Stamp "Completed", 1/2"x1-5/8", Red Ink (XST1214)
- 3M Thermal Pouches, Id Badge w/out Clip (TP5852-100)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 1, PK108 (58506BD)
- MARKAL Paint Crayon, Large Tip, Green Color Family (61069)
- BOSTITCH Compact Pencil Sharpener, Electric, Blue (BOSEPS4BLUE)
- BOSTITCH Antimicrobial Manual Pencil Sharpener, Black (BOSMPS1BLK)
- BOSTITCH Electric Pencil Sharpener, Black, Silver (EPS14HC)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Black (BOSEPS8HDBLK)
- BOSTITCH Compact Pencil Sharpener, Electric, Black (BOSEPS4BK)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Blue (BOSEPS10HC)
- CHARLES LEONARD Two-Hole Metal Pencil Sharpener, PK12, 12PK (77755)
- Bostitch Pencil Sharpeners