Shop All Pencil Sharpeners
Bostitch
Pencil Sharpener, Electric, Desktop, Gray
Mfr # BOSEPS8HDGRY
Zoro # G5718133
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source AC Plug
- Number of Holes 1
- Color Gray
- Housing Material Hardened Steel
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # BOSEPS8HDGRY
- Zoro # G5718133
- UPC # 077914037750
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Cord Length | 6 ft |
Details
Item | Electric Pencil Sharpener |
Power Source | AC Plug |
Number of Holes | 1 |
Color | Gray |
Housing Material | Hardened Steel |
Type | Electric, Desktop |
Blade Material | Hardened Steel |
Hole Location | Front |
Description
Electric Pencil Sharpener, Power Source AC Plug, Hole Location Front, Color Gray, Blade Material Hardened Steel, Housing Material Hardened Steel, Number of Holes 1, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 4538C001 (GI-21) Ink, Magenta (4538C001)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKC67009)
- ZORO SELECT Long Corrugated Boxes, 26" x 12" x 12", Kraft, 20/Bundle (11G122)
- ARMOR WRAP VCI Paper, Brown, 10"L, 15"W, 30 lb., PK1000 (A30G1015)
- BOSTITCH Battery-Powered Pencil Sharpener, Black (BPS4-BLK)
- BOSTITCH Compact Pencil Sharpener, Electric, Blue (BOSEPS4BLUE)
- BOSTITCH QuietSharp™ Glow Classroom Electric Pencil Sharpener (EPS11HC)
- BOSTITCH Electric Pencil Sharpener, Black (EPS5V-BLK)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- BOSTITCH Bostitch® Manual Pencil Sharpener, 8-Hole, 2-1/2"x5-1/2"x4-1/4", Black (MPS1BLK)
- INTEGRA Integra„¢ Pencil Sharpener, Single Hole, Plastic, 1-7/8", Smoke/Black (42851)
- Bostitch Pencil Sharpeners