Shop All Staplers and Tackers
Bostitch
Heavy Duty Manual Outward Clinch Stapler, Staple Capacity 84
Mfr # T6-8OC2
Zoro # G1427562
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Power Source Manual
- Staple Type Power Crown
- Nail Type No Nails
- Staple Capacity 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # T6-8OC2
- Zoro # G1427562
- UPC # 077914051411
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Crown Width | 7/16 in |
Leg Length | 1/2 in, 9/16 in |
Nail Length | Staples Only |
Fits Wire Dia. | 1/16 in |
Overall Length | 7 1/4 in |
Overall Height | 1 1/2 in |
For Wire Outside Diameter | 1/16 in |
Overall Width | 6 4/5 in |
For Staple Width | 7/16 in |
For Staple Leg Length | 1/2 in, 9/16 in |
Overall Length Range | 7 In or Less |
Leg Length (In.) | 1/2, 9/16 |
Crown Width (In.) | 7/16 |
Description
The Bostitch T6-8OC2 Outward Clinch Stapler is the ideal tool for stapling insulation and other materials that require an outward clinch. The wrap insulation stapler has a jam proof mechanism to prevent malfunctions. The staple leg length of 1/2 in. and 9/16 in. means you can easily handle a variety of materials, from felt to cardboard. It also features a heavy duty duty rating so you can use it on your toughest projects with ease. This manual stapler has an overall length of 7 1/4 in., a body material of aluminum, and a yellow body color. If you need a reliable tool for handling insulation or other similar tasks, this Bostitch Outward Clinch Stapler is the one to have at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8 Piece SAE L-Shape Hex Key Set, J4992 (J4992)
- CRESCENT NICHOLSON 7" Triangle Single Cut Double Extra Slim Taper File - Boxed (15056NN)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (52066D2B72375)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 3/8x3/8x3/4x2-1/2 (C42508)
- BOSTITCH Hammer Tacker, Manual, Heavy Duty, Pwr Crwn (PC2K)
- BOSTITCH Stanley Bostitch® P3 Plier Stapler, 20 Sheet/210 Staple Capacity, Chrome (P3CHROME)
- BOSTITCH Hammer Tackr/Hlstr Yl/Bk (H30-8D6)
- BOSTITCH Brad and Stapler Combo Tool (SB-2IN1)
- BOSTITCH CROWN STAPLER 7/32"" 18GA (SX1838K)
- BOSTITCH Hammer Tacker, Manual, Heavy Duty, 12" L (H30-8)
- ARROW FASTENER Wire/Cable Staple Gun, Manual, Prof Duty (T59)
- Bostitch Fastening Tools