Shop All Pneumatic Parts
Bostitch
O-Ring, 66.5mm x 2.0mm
Mfr # 174056
Zoro # G2488766
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bostitch
- For Use With Mfr. Model Number MCN250, N66C-1
- Compatible with Manufacturer Part Number MCN250, N66C-1
- Compatible with Brand Bostitch
- Product Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 174056
- Zoro # G2488766
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | O-Ring, 66.5mm x 2.0mm |
Fits Brand | Bostitch |
For Use With Mfr. Model Number | MCN250, N66C-1 |
Compatible with Manufacturer Part Number | MCN250, N66C-1 |
Compatible with Brand | Bostitch |
Product Type | O-Ring |
Description
O-Ring, 66.5mm x 2.0mm, Series Not Applicable, Compatible with Grainger Part Number 3HZF7, 3HZF8, Product Type O-Ring, Compatible with Manufacturer Part Number MCN250, N66C-1, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Spatula 2-1/2 In Metal Handle Green .020 (260C-ESD)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9104PPG (9104PPG)
- CONTINENTAL CONTITECH 6/3VX530 Banded Cogged V-Belt, 53" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX530)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 ZZ PRX)
- BOSTITCH Safety Sleeve (P2840003732)
- BOSTITCH Spring Constant For (SC97A)
- BOSTITCH Sequential Kit (SEQ6)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- DYNABRADE Muffler Body (69359)
- DYNABRADE Gear Retainer Shaft (53679)
- EAT-IN 32029 2 Piece Pneumatic Shake-N-Break Set (EA2590905)
- Bostitch Compressor, Air Tank & Pneumatic Tool Parts