Shop All Pneumatic Parts
Bostitch
O-Ring, 45.5mm x 2.0mm
Mfr # 174058
Zoro # G2488748
Sold in multiples of 7 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MCN250, N66C-1
- Fits Brand Bostitch
- Product Type O-Ring
- Compatible with Brand Bostitch
- Compatible with Manufacturer Part Number MCN250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 174058
- Zoro # G2488748
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | O-Ring, 45.5mm x 2.0mm |
For Use With Mfr. Model Number | MCN250, N66C-1 |
Fits Brand | Bostitch |
Product Type | O-Ring |
Compatible with Brand | Bostitch |
Compatible with Manufacturer Part Number | MCN250 |
Description
O-Ring, 45.5mm x 2.0mm, Series Not Applicable, Compatible with Grainger Part Number 3HZF7, 3HZF8, Product Type O-Ring, Compatible with Manufacturer Part Number MCN250, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- DAYTON 3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (13V712)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6200 JEM)
- RMX INDUSTRIES Blubird Air Hose Reel 3/8 In. X 25 Ft. (BLBBBR3825)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- BOSTITCH Sequential Kit (SEQ6)
- BOSTITCH Safety Sleeve (P2840003732)
- BOSTITCH Spring Constant For (SC97A)
- SPEEDAIRE Regulator Base Gasket (TT1230S00800031G)
- CAMOZZI BSPp Female Distribution Block, 1/8MM (3033 1/8)
- DEUBLIN Union Pop-Off 12mm+SW14 (967-950)
- Bostitch Compressor, Air Tank & Pneumatic Tool Parts