Shop All Pneumatic Parts
Bostitch
O-Ring, 44.7mm x 3.5mm
Mfr # 174055
Zoro # G2488775
Sold in multiples of 7 for $12.53
$12.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bostitch
- For Use With Mfr. Model Number MCN250, N66C-1
- Compatible with Brand Bostitch
- Compatible with Manufacturer Part Number MCN250, N66C-1
- Product Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 174055
- Zoro # G2488775
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | O-Ring, 44.7mm x 3.5mm |
Fits Brand | Bostitch |
For Use With Mfr. Model Number | MCN250, N66C-1 |
Compatible with Brand | Bostitch |
Compatible with Manufacturer Part Number | MCN250, N66C-1 |
Product Type | O-Ring |
Description
O-Ring, 44.7mm x 3.5mm, Series Not Applicable, Compatible with Grainger Part Number 3HZF7, 3HZF8, Product Type O-Ring, Compatible with Manufacturer Part Number MCN250, N66C-1, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Plant Master XTreme 300 LockOn (32011116)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 66" ) 9.5" x5" x2" (A-A64K)
- COXREELS Hose Reel, 1/2 in Hose Dia., 35 ft. Length, 300 psi (EN-N-435)
- WELD-AID Nozzle Kleen HD Aerosol Spray Can, 15 oz (007020)
- BOSTITCH Sequential Kit (SEQ6)
- BOSTITCH Safety Sleeve (P2840003732)
- BOSTITCH Spring Constant For (SC97A)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- CAMOZZI Male Connector, 5/32 OD X 10/32 Thread (6512 53-32)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 3/8 Inch NPT Male, PK 50 (FPP61S-50K)
- DYNABRADE Muffler Cap (53686)
- Bostitch Compressor, Air Tank & Pneumatic Tool Parts