Shop All Pneumatic Parts
Bostitch
O-Ring, 36.0mm x 4.0mm
Mfr # 174060
Zoro # G2488739
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bostitch
- For Use With Mfr. Model Number MCN250
- Compatible with Manufacturer Part Number MCN250
- Compatible with Brand Bostitch
- Product Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 174060
- Zoro # G2488739
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | O-Ring, 36.0mm x 4.0mm |
Fits Brand | Bostitch |
For Use With Mfr. Model Number | MCN250 |
Compatible with Manufacturer Part Number | MCN250 |
Compatible with Brand | Bostitch |
Product Type | O-Ring |
Description
O-Ring, 36.0mm x 4.0mm, Series Not Applicable, Compatible with Grainger Part Number 3HZF7, Product Type O-Ring, Compatible with Manufacturer Part Number MCN250, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Dust Cap, 71 Series, 1/4 In. Nipples (71-3PNC-4)
- DAYTON Flange Bearing, 4-Bolt, Ball, 7/8" Bore (3FCX3)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/4" (L190114)
- CARLISLE 480L050 Synchro-Cog Timing Belt (480L050)
- BOSTITCH Safety Sleeve (P2840003732)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- BOSTITCH Sequential Kit (SEQ6)
- BOSTITCH Spring Constant For (SC97A)
- CAMOZZI Single Banjo Stem, M5 (1631 01-M5)
- 3M Valve Seat 30653, 1 bag/pk (30653)
- CAMOZZI #P6520 04-06, Male Elbow Swivel, 1/4" OD X 3/8" NPT (P6520 04-06)
- Bostitch Pneumatic Parts