Shop All Pneumatic Parts
Bostitch
O-Ring, 2.05mm x 2.62mm
Mfr # 174073
Zoro # G2488626
original price:
$2.23
19% off
Sold in multiples of 7 for $12.53
$12.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MCN250, N66C-1
- Fits Brand Bostitch
- Compatible with Brand Bostitch
- Compatible with Manufacturer Part Number MCN250, N66C-1
- Product Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # 174073
- Zoro # G2488626
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | O-Ring, 2.05mm x 2.62mm |
For Use With Mfr. Model Number | MCN250, N66C-1 |
Fits Brand | Bostitch |
Compatible with Brand | Bostitch |
Compatible with Manufacturer Part Number | MCN250, N66C-1 |
Product Type | O-Ring |
Description
O-Ring, 2.05mm x 2.62mm, Series Not Applicable, Compatible with Grainger Part Number 3HZF7, 3HZF8, Product Type O-Ring, Compatible with Manufacturer Part Number MCN250, N66C-1, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor Mtg Bracket, 3 3/8 In L, PK5 (2MEW4)
- DAYTON C195 V-Belt, 199" Outside Length, 7/8" Top Width, 1 Ribs (4FH99)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 1/2" (29HY77)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- BOSTITCH Safety Sleeve (P2840003732)
- BOSTITCH Sequential Kit (SEQ6)
- BOSTITCH Spring Constant For (SC97A)
- DYNABRADE Packing (07146)
- DYNABRADE O-Ring, 96065 (96065)
- 3M Bearing, Double Sealed, 12mm x 28mm x 8mm (705169)
- Bostitch Pneumatic Parts