Shop All Air Nailers & Staplers
Bostitch
Nailer Kit
Mfr # BTF83WW
Zoro # G206438871
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Range 2 in to 3-1/4 in
- Magazine Capacity 100
- Tool Weight 7.9 lb.
- Housing Material Plastic
- Nail Type Framing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # BTF83WW
- Zoro # G206438871
- UPC # 77914061960
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Depth Control | Tool Free |
Height | 12-1/2 in |
Length | 23 in |
Details
Item | Pneumatic Nailer |
Fastener Range | 2 in to 3-1/4 in |
Magazine Capacity | 100 |
Tool Weight | 7.9 lb. |
Housing Material | Plastic |
Nail Type | Framing |
Style | Strip |
Color | Yellow/Black |
Air Inlet | 1/4 in |
Standards | ANSI Safety Listed |
Includes | 1/4" Male plug |
Pressure Range | 70 to 120 psi |
Collation Angle | 28 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 4" M2 High Speed Steel Square Tool Bit (2000-0007)
- METABO Bevel Gear (316045530)
- DRILL AMERICA m14x1.5 HSS Plug Tap and 12.50mm HSS Drill Bit (POUM14X1.5)
- VULCAN Plier Slip Joint 8In (JL-NP004)
- BOSTITCH 18GA Brad Nailer Kit (BTFP12233)
- BOSTITCH Framing Nailer Org 28Deg (F28WW)
- BOSTITCH Air Impact Nailer Kit, Up to 0.160 In Dia (PN100K)
- BOSTITCH Air Siding Nailer, Full Rnd, 15 Deg (N66C-1)
- BOSTITCH Air Finish Nailer, Adhesive (BTFP71917)
- BOSTITCH Nailer Framing/Metal Con (F21PL)
- PRIME GLOBAL PRODUCTS Master Mechanic 18 Gauge Pneumatic Brad Nailer (PR571342)
- Bostitch Air Nailers & Staplers