Shop All Air Nailers & Staplers
Bostitch
Nailer Framing/Metal Con
Mfr # F21PL
Zoro # G7797508
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collation Angle 21 Degrees
- Collation Type Plastic
- Fastener Range 1-1/2 in to 3-1/2 in
- Gauge 0.113 in to 0.148 in
- Magazine Capacity 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # F21PL
- Zoro # G7797508
- UPC # 77914041207
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Depth Control | Adjustable |
Height | 14-1/4 in |
Length | 19 in |
Details
Item | Pneumatic Nailer |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Fastener Range | 1-1/2 in to 3-1/2 in |
Gauge | 0.113 in to 0.148 in |
Magazine Capacity | 60 |
Tool Weight | 8.1 lb. |
Style | Strip |
Air Inlet | 1/4 in |
Nail Type | Framing |
Includes | Contact Trigger, Metal Connector Tip |
Pressure Range | 70 to 120 psi |
Color | Bostitch Gold and Black |
Housing Material | Magnesium |
Description
This 21 degree plastic collated framing nailer is designed to drive nails into engineered lumber. It is lightweight for easy management and you can control the depth of the nail with a push button. Depend on this 21 degree plastic collated framing nailer for efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- EVEREST Tool Bag, Everest 025-OG-BK Large Crossover Duffel Bag - Orange & Black, Black/Orange (025-OG-BK)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/64 (C20565)
- BOSTITCH Coil Siding Nailer (N66C-1)
- BOSTITCH Pneu Coil Roof Nailer (RN46-1)
- BOSTITCH National Hardware Box Rail Hanger, Steel (N174-284)
- BOSTITCH Brad Nailer Kit, 2-1/8", 18 ga. (BTFP12233)
- BOSTITCH Air Roofing Nailer, 15 Deg, Wire (RN46-1)
- BOSTITCH 18GA Brad Nailer Kit (BTFP12233)
- FREEMAN PSS50 Pneumatic 16-Gauge 2" Medium Crown Stapler (PSS50)
- Bostitch Air Nailers & Staplers