Shop All Pencil Sharpeners
Bostitch
Multi-Mount Manual Pencil Sharpener
Mfr # MPS2-BLK
Zoro # G404860801
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Housing Material Plastic; Metal; Rubber
- Height 4.92
- Width (In.) 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # MPS2-BLK
- Zoro # G404860801
- UPC # 842048030461
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Height | 4.92 |
Width (In.) | 4.33 |
Details
Color | Black |
Housing Material | Plastic; Metal; Rubber |
Description
Perfect for home or school use, this fun, stylish, manual Bostitch pencil sharpener provides ultimate 2-in-1 mounting flexibility while delivering reliable, lasting performance. Designed for dependability in shared or personal work spaces, the sharpener boasts multiple features to increase ease of use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 8" Open Poly Bags, 4 mil, Clear (5DHT5)
- SMARTGAMES Quadrillion™ 1-Player Puzzle Game (540US)
- J.R. MOON PENCIL CO Try Rex® Pencil, Intermediate Without Eraser, 12 Per Pack, PK3 (B23)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- BOSTITCH Antimicrobial Manual Pencil Sharpener, Black (BOSMPS1BLK)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Blue (BOSEPS10HC)
- BOSTITCH Pencil Sharpener, Electric, Tip Saver, 4"x7-1/2"x5", Black (BOSEPS8HDBLK)
- BOSTITCH Compact Pencil Sharpener, Electric, Blue (BOSEPS4BLUE)
- BOSTITCH Bostitch® Manual Pencil Sharpener, 8-Hole, 2-1/2"x5-1/2"x4-1/4", Black (MPS1BLK)
- BOSTITCH Antimicrobial* Manual Pencil Sharpener (MPS1-BLK)
- UNIVERSAL Contemporary Design Electric Pencil Sharpener, Black (UNV30010)
- Bostitch Pencil Sharpeners