Shop All Staple Removers
Bostitch
Magnetic Staple Remover, Black
Mfr # 40000M-BLK
Zoro # G4697135
original price:
$4.25
7% off
new price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Push Style
- Color Black
- Material Plastic; Metal; Magnet
- Weight 0.074 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 40000M-BLK
- Zoro # G4697135
- UPC # 077914034629
- Country of Origin China
- Category Staple Removers
Details
Item | Magnetic Staple Remover,Black |
Style | Push Style |
Color | Black |
Material | Plastic; Metal; Magnet |
Weight | 0.074 lbs |
Description
Magnetic Staple Remover,Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN9)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Titanium White (27411)
- APOLLO Transparency Film, Clear, PK50 (APOCG7060)
- MILWAUKEE TOOL Fine Point Inkzalls, 4 pcs., 48-22-3104 (MLW48-22-3104)
- BOSTITCH Contemporary Staple Remover, Charcoal (BOS40000)
- BOSTITCH Stanley Bostitch® Premium Staple Remover, Push Style, Chrome, 1 Each (G2K)
- BOSTITCH Remover, Staple, Magnetic, Bk (40000MBLK)
- ZORO SELECT Staple Remover, Lever, 5-1/2 In, Silver (4PMD6)
- ESTWING 11Inch Heavy Duty Nail Jack Brad, Nail and Staple Remover (42543)
- SENCO Senco Products. N19BAB Staple Construction 0.44 x 1.75 in. - 16 Gauge (148189)
- SWINGLINE Staple Remover, Black (S7038101P)
- Bostitch Staple Removers