Shop All Pneumatic Parts
Bostitch
Lube, 1 lb. Can
Mfr # 100679
Zoro # G2489798
original price:
$58.83
9% off
new price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 438S2R-1, F21PL2, MCN250, MIII812CNCT, N66C-1, SC7
- Fits Brand Bostitch
- Product Type Lube
- Compatible with Manufacturer Part Number 438S2R-1, F21PL2, MCN250, MIII812CNCT, N66C-1, SC7
- Compatible with Brand Bostitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # 100679
- Zoro # G2489798
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Lube, 1 lb. Can |
For Use With Mfr. Model Number | 438S2R-1, F21PL2, MCN250, MIII812CNCT, N66C-1, SC7 |
Fits Brand | Bostitch |
Product Type | Lube |
Compatible with Manufacturer Part Number | 438S2R-1, F21PL2, MCN250, MIII812CNCT, N66C-1, SC7 |
Compatible with Brand | Bostitch |
Description
Lube, 1 lb. Can, Series Not Applicable, Compatible with Grainger Part Number 21U159, 3HZF7, 3HZF8, 3HZG5, 4YF12, 5KNH5, Product Type Lube, Compatible with Manufacturer Part Number 438S2R-1, F21PL2, MCN250, MIII812CNCT, N66C-1, SC7, Compatible with Series Not Applicable, Compatible with Brand Bostitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON F Series Industrial Male Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressure (4FM3)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting (5VLD6)
- CLIMAX METAL PRODUCTS H2C-118 Two-Piece Clamping Collar Recessed Screw (H2C-118)
- INGERSOLL-RAND Compressed Air Dryer, 15 CFM, 5 HP, 6 Class (D25IN-SR)
- BOSTITCH Spring Constant For (SC97A)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- BOSTITCH Sequential Kit (SEQ6)
- BOSTITCH Safety Sleeve (P2840003732)
- DREMEL Dremel 114-483 1/32" Collet (114-483)
- MI-T-M Pump Flange Adapter (38-0051)
- MASTER PNEUMATIC RESERVOIR (M476RP)
- Bostitch Compressor, Air Tank & Pneumatic Tool Parts