Shop All Desk Lamps
Bostitch
LED Swing Arm Desk Lamp with Metal Clamp Mount, White
Mfr # VLF100-WHT
Zoro # G604860731
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Unfinished
- Color White
- Height 16.93
- Depth 7.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # VLF100-WHT
- Zoro # G604860731
- UPC # 842048033882
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 16.93 |
Depth | 7.87 |
Details
Material | Metal |
Finish | Unfinished |
Color | White |
Description
While this Bostitch adjustable swing arm desk white lamp may not have an ordinary base, it features a fully functional and versatile clip on base! It has a clamp at the bottom to easily mount or attach it to your desk, workbench or table's edge. The long, multi-joint arm allows this clamp on desk lamp to reach 36 inches high and adjusts to achieve any position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX V-Hanger, 36" Chain, S-Hks Hbi Hbl, 2 (HBAYC-CHAIN/SET-U)
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX30)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- BOSTITCH Konnect LED Desk Lamp, Black (KT-VLED1810-BLK)
- BOSTITCH Qi Wireless Charging LED Desk Lamp White () (LED2107-WHT)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Black (VLF100)
- BOSTITCH Tunable LED Desk Lamp, Black (VLED1826BLK-BOS)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KTVLED1502-BLK)
- BOSTITCH Bluetooth Speaker LED Desk Lamp (VLED1817WHITE-BOS)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors (LED-QI2100-BKG-AMZ)
- Bostitch Desk Lamps