Shop All Desk Lamps
Bostitch
LED Swing Arm Desk Lamp with Metal Clamp Mount, Silver
Mfr # VLF100-SLV
Zoro # G804860722
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Unfinished
- Color Silver
- Height 16.93
- Depth 7.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # VLF100-SLV
- Zoro # G804860722
- UPC # 842048033875
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 16.93 |
Depth | 7.87 |
Details
Material | Metal |
Finish | Unfinished |
Color | Silver |
Description
While this Bostitch adjustable swing arm desk silver lamp may not have an ordinary base, it features a fully functional and versatile clip on base! It has a clamp at the bottom to easily mount or attach it to your desk, workbench or table's edge. The long, multi-joint arm allows this clamp on desk lamp to reach 36 inches high and adjusts to achieve any position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA 100Q/CL/DC 120V CC2V ESR (100Q/CL/DC 120V (CC2V) (ESR) OSRAM SYLVANIA)
- WALDMANN Tubular Machine Tool Light, 24VDC, 1080 lm (113162M20)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- HUBBELL LIGHTING Hubbell LJT24-40LWG-FSA12-EDU LED Troffer Recessed 2x4, 39W, 4200L, 4000K, 0-10V Dim, DLC (LJT24-40LWG-FSA12-EDU)
- BOSTITCH Flexible Wireless Charging LED Desk Lamp, 12.88"h, White (VLED1816-BOS)
- BOSTITCH Swing Arm Metal Desk Lamp, Black (VLF100D)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, Blue (KT-VLED1810-BLUE)
- BOSTITCH Konnect Gooseneck Desk Lamp, White (KT-VLED1502-WHITE)
- BOSTITCH Metal Gooseneck LED Desk Lamp (VLED1800BK)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- ILC Replacement For NUVO LIGHTING 57042 (57/042)
- Bostitch Desk Lamps