Shop All Wire Carts
Bostitch
Large Stowaway Folding Utility Cart, Black
Mfr # BSAC-LGBLK
Zoro # G504860800
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Overall Width 26.5 in
- Overall Length 36 in
- Weight Capacity 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bostitch
- MFR # BSAC-LGBLK
- Zoro # G504860800
- UPC # 842048032946
- Country of Origin China
- Category Wire Carts
Dimensions
Overall Width | 26.5 in |
Overall Length | 36 in |
Depth | 10.25 in |
Width | 26.5 in |
Details
Material | Steel |
Color | Black |
Weight Capacity | 41 |
Includes | Optional wall mount bracket |
Finish | Black |
For Use With | Ideal for use in retail stores, offices, garages, hospitals, and more |
Weight | 41 lb |
Description
Storage space and location is the number one user issue with current cart designs. Our Bostitch Stowaway Folding Carts have a patented folding design that stores away in 4x less space!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 4X1.25 Light Duty Polyolefin (Black), 3/8" Plain Bore (414PO82B)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE2601DTX4)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set with Total Lock Brake SCC (SCC-BHTTL20S3514-HRS-4)
- GLOBAL INDUSTRIAL Rubber Dock Bumper, 18W x 4.5D x 10H (988027)
- BOSTITCH Small Stowaway Folding Utility Cart, Black (BSAC-SMBLK)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Gray (463G)
- LORELL 18"W 3-Tier Rolling Cart, Chrome, 30"D x 40"H (LLR84858)
- NEXEL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 18W x 38H (188704)
- METRO Wire Cart, 24 In. W, 48 In. L, Wire (65121-IP)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 4B)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 24L x 18W x 40H (CS18243C)
- Bostitch Wire Carts