Shop All Desk Accessories & Organizers
Bostitch
Konnect Under Desk Drawer, Self-Adhesive Slide Out Storage Organizer, White, 2PK
Mfr # KT2-DRWR-WHT
Zoro # G210370655
product price: $10.15
/pk 2, $5.08/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- For Use With Desk Organization
- Includes Under desk drawer, 4 customizable dividers, 2-pack
- Application Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # KT2-DRWR-WHT
- Zoro # G210370655
- Country of Origin China
- Category Desk Accessories & Organizers
Details
Color | White |
Material | Plastic |
For Use With | Desk Organization |
Includes | Under desk drawer, 4 customizable dividers, 2-pack |
Application | Desk |
Description
Optimize Your Workspace with the Bostitch Konnect 2-Pack Under Desk Drawer Organizer - The Ultimate Self-Adhesive Storage Solution! Streamline your workspace and conquer desk clutter with the Bostitch Konnect 2-Pack Attachable Under Desk Drawer Organizer. This 2-pack set of under desk organizers elevates your productivity by providing easy access to essentials. Customize the space with adjustable dividers, making room for pens, notepads, gadgets, and personal items. Simple installation with self-adhesive backing ensures a secure attachment to your desk or table in seconds. Experience the joy of smooth-sliding drawers, keeping your workspace clean and organized. Versatile for any environment - office, home, or dorm, this organizer enhances efficiency.Built to last with premium materials, the Bostitch Konnect Under Desk Drawer Organizer is a reliable ally for your organized workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Storage, 8.625x7x24, PK12 (00018)
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- SAX True Flow Acrylic Gesso Primer, Gallon, Black (4747)
- SCHOOL SMART BOARD RAILROAD 22X28 BLACK 4PLY PACK OF 25 PK (PRR42525-5987)
- BOSTITCH Konnect Stackable Pencil Cup, White, PK2 (KT2-TLCUPKIT-WHT)
- BOSTITCH Konnect Letter Tray (KT-TRAY-BLK)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand, Black (KT2-BASEPHONE-BLK)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand (KT2-BASEPHONE-WHT)
- BOSTITCH Konnect Stackable Storage Cups, White, PK3 (KT2-CUPKIT-WHT)
- GLOBAL EQUIPMENT 36" Louver 18" Whiteboard Panel Kit, 60"W, Blue (319175BL)
- Bostitch Desk Accessories & Organizers