Shop All Desk Accessories & Organizers
Bostitch
Konnect Stackable Storage Tray, Black
Mfr # KT2-SMCUP-BLK
Zoro # G004860744
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS Plastic
- Height 2.28
- Width 3.74
- Depth 3.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # KT2-SMCUP-BLK
- Zoro # G004860744
- UPC # 842048033462
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2.28 |
Width | 3.74 |
Depth | 3.74 |
Details
Color | Black |
Material | ABS Plastic |
Finish | Unfinished |
Weight Capacity | 0.25 |
Description
As part of the KonnectStackables line, this KonnectStackable Storage Tray is perfect for the college student in school or employee working from their home office who wants an organized desk!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE, 160PK (8395)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- SPEC-CAST Spec-Cast SPEVMR-003 Vermeer BC1000XL Wood Chipper (SPEVMR-003)
- ZORO SELECT Long Corrugated Boxes, 11" x 6" x 4", Kraft, 25/Bundle (11R191)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, White (KT2-BASEKIT1-WHT)
- BOSTITCH Konnect Letter Tray (KT-TRAY-BLK)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand, Black (KT2-BASEPHONE-BLK)
- BOSTITCH Konnect Under Desk Drawer, Self-Adhesive Slide Out Storage Organizer, Black, 2PK (KT2-DRWR-BLK)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand (KT2-BASEPHONE-WHT)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- GLOBAL EQUIPMENT 36" Louver 18" Whiteboard Panel Kit, 60"W, Blue (319175BL)
- Bostitch Desk Accessories & Organizers