Shop All Power Strips
Bostitch
Konnect Stackable Power Hub, Black
Mfr # KT2-POWER-BLK
Zoro # G504860725
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage AC 120V/ 15A
- Finish Unfinished
- Material ABS Plastic
- Height 7.87
- Width 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # KT2-POWER-BLK
- Zoro # G504860725
- UPC # 842048033455
- Country of Origin China
- Category Power Strips
Dimensions
Height | 7.87 |
Width | 3.94 |
Depth | 3.94 |
Details
Voltage | AC 120V/ 15A |
Color | Black |
Finish | Unfinished |
Material | ABS Plastic |
Description
Bring power to any desktop or workstation with the
KonnectStackable Power Hub. Featuring two built-in 120V power outlets, you can
charge any cell phone, tablet, or other power device right from your desk as
you work.
KonnectStackable Power Hub. Featuring two built-in 120V power outlets, you can
charge any cell phone, tablet, or other power device right from your desk as
you work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 16/3 (1TNA9)
- GE Molded Case Circuit Breaker, THQL Series 15A, 3 Pole, 240V AC (THQL32015)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 50ft- Gray (DRN4.00-50-GY)
- UNIVERSAL DYNAMICS CONTROLLER MODULE (941566)
- TRIPP LITE Suppressor, Surge (6SP)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- GE Surge Protector Outlet Strip, 12 ft. Cord (36360-CS1)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA)
- HAMMOND 7 REC BAR, 7 SWITCHES, 6 ft. CORD (1580H7A1X)
- STEREN Plastic Surge Strip, 3ft Cord, RA Plug, (905-112)
- Bostitch Extension Cords & Power Strips