Shop All Desk Accessories & Organizers
Bostitch
Konnect Stackable Pencil Cup, Black, PK2
Mfr # KT2-TLCUPKIT-BLK
Zoro # G004860690
product price: $6.25
/pk 2, $3.13/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material ABS Plastic
- Height 4.09
- Width 7.24
- Depth 3.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bostitch
- MFR # KT2-TLCUPKIT-BLK
- Zoro # G004860690
- UPC # 842048033820
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 4.09 |
Width | 7.24 |
Depth | 3.74 |
Details
Color | Black |
Material | ABS Plastic |
Finish | Unfinished |
Weight Capacity | 0.85 |
Description
Your current pencil caddy has nothing on this KonnectStackable Pencil Cup, 2-Pack! Compatible with the KonnectDesk Organizer Power Base and other KonnectStackables, these stackable cups can hold tons of writing utensils like pens, pencils, highlighter, markers and even a pair of glasses (so you’ll never have to check the top of your head again).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX TAPE BLACK 8""X5' (TFSBLKR0805)
- U-MARK A20 Paint Marker w/ Reversible Tip GOLD (10714)
- US CARGO CONTROL Cordura Wear Sleeves for 1" Webbing (Purchase by Linear Foot) (CORDURA1)
- SWINGLINE Stapler, 747, Business, Black (74741)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, White (KT2-BASEKIT1-WHT)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand (KT2-BASEPHONE-WHT)
- BOSTITCH Konnect Under Desk Drawer, Self-Adhesive Slide Out Storage Organizer, Black, 2PK (KT2-DRWR-BLK)
- BOSTITCH Konnect Stackable Pencil Cup, White, PK2 (KT2-TLCUPKIT-WHT)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- BOSTITCH Konnect Stackable Accessory Tray, Black (KT2-WDCUP-BLK)
- DACASSO Dark Brown Bonded Leather 36" x 17" Desk Mat/Desk Pad - No Core Rollable (PR-3649)
- Bostitch Desk Accessories & Organizers